Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:JB-4 Plus® Embedding Kit
- Size:1 Kit
- Cat. No.:87001-900
- Supplier no.:18570-1
Specifications
About this item
JB-4 Plus® is a unique polymer embedding system that provides a higher level of morphological detail than paraffin processed tissues
JB-4 Plus® is a water-soluble, 2-hydroxyethyl methacrylate (HEMA), more commonly known as "glycol methacrylate", or GMA based, plastic resin kit intended for use in the preparation of temperature sensitive tissues. It produces harder blocks which is also ideal for dense samples, such as bone. Sections of JB-4 Plus® embedded material can be cut at 0.5 to 3.0 microns or thicker. Excellent for routine stains, special stains, and histochemical staining.
Ordering Information: Kit contains 500mL Solution A (Monomer), 15mL Solution B (Accelerator), 8g Catalyst (Benzoyl Peroxide, Plasticized).
JB-4 Plus® offers all the benefits of the regular JB-4 formulation, with the additional advantages of a cooler acting accelerator and the production of clearer blocks.