PYREX® Three-Way 120° Angle Connecting Adapter, Corning
Catalog # 62955-008
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Description:PYREX® Three-Way 120° Angle Connecting Adapter
- Environmentally Preferable:Low Manufacturing Impact
- Cat. No.:62955-008
- Bottom inner [ST] joint size:24/40
- Top outer st joint size:[ST] 24/40
- Supplier no.:9021-24
- Environmental Certification:I-RECs, ISO 14001 - Monterrey
Specifications
About this item
These PYREX® angle connecting adapters have a sidearm at an approximately 120° angle from the lower joint.
- 120° angle sidearm
- Bottom inner [ST] joint
- Upper end and sidearm feature outer [ST] joints
The lower end is equipped with an inner 24/40 Standard Taper joint, and the upper end and sidearm with an outer 24/40 Standard Taper joint. This tube also serves as a replacement part for Corning® organic chemistry kit No. 6949.