Order Entry
Puerto Rico
ContactUsLinkComponent
 
Rtx®-2887 Column (fused silica), Restek
Catalog # RK10199
Supplier:  Restek
undefined
Rtx®-2887 Column (fused silica), Restek
Catalog # RK10199
Supplier:  Restek
Supplier Number:  10199

Specifications

  • Column Format:
    Capillary
  • Film Thickness:
    2.65 µm
  • Ø int.:
    0.53 mm
  • Description:
    Rtx-2887
  • Length:
    10 m
  • Temperature Limit:
    -60 to 360 °C
  • Cat. No.:
    RK10199
  • Packing material:
    fused silica
  • Supplier no.:
    10199

Specifications

About this item

The Rtx®-2887 column's stationary phase, column dimensions, and film thickness have been optimized to exceed the resolution and skewing factor requirements specified in ASTM Method D2887.

  • Application-specific column for simulated distillation
  • Stable to 360 °C
  • Nonpolar phase; Crossbond® 100% dimethyl polysiloxane—for simulated distillation

Each column is individually tested to guarantee a stable baseline with low bleed and reproducible retention times. The Crossbond® methyl silicone stationary phase has increased stability compared to packed columns, ensuring stable baselines and shorter conditioning times.