- Communication Interface:USB Host (2), USB Device, RS232C
- Sample Size:min. 0.5 g (weight)
- Description:HC103 Halogen Moisture Analyzer
- Environmentally Preferable:
- Temperature Adjustability:1°C
- Results:% MC, % DC, %ATRO MC, %ATRO DC, g
- Operating Temperature Range:40 to 230°C
- Drying Programs:Standard, Rapid
- Switch-Off Criteria:Timed, Automatic
- Display:7" Color Touchscreen
- Method Storage:20
- Weight:5.1 kg (ready to measure)
- W×D×H:192×385×169 mm
- Repeatabilty:0.1% (2g sample); 0.015% (10g sample)
- Cat. No.:10820-448
- Readability:1 mg; 0.01% MC
- Weighing capacity:101 g
- Supplier no.:30216103
The HC103 halogen moisture analyzer combines fast halogen heating with proven weighing technology to create a compact and durable instrument ideal for laboratory and production environments. Halogen heating element.
The HC103 is easy to use with a large 7" color touchscreen display and graphical user interface
Users can access drying methods directly from the home screen with just 'One Click'. As the measurement is running, a real-time drying curve is displayed on the screen to provide an overview of the progress. With storage for up to 20 methods and the ability to easily transfer and upload methods via the USB port the HC103 increases productivity in the workplace.
With the HC103 reports can be printed out or generated as PDF or CSV files and transferred via the RS232 or USB port to fulfil documentation and traceability requirements.
The metal housing and flat stainless steel surfaces mean the HC103 is not only strong but is easy to clean. Even in the toughest of working environments the HC103 will deliver reliable results for many years to come.