Order Entry
Puerto Rico
ContactUsLinkComponent
 
Wullstein Endaural Retractor, OR Grade, Sklar
  10196-924
 :  Sklar
undefined
Wullstein Endaural Retractor, OR Grade, Sklar
  10196-924
 :  Sklar
 :  42-1824

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Description:
    Wullstein Endaural Retractor Sharp
  • Length:
    12.7 cm (5")
  • Material:
    Stainless steel
  • Tip configuration:
    3 x 3 Prongs
  • Cat. No.:
    10196-924
  • Supplier no.:
    42-1824

 

 

Wullstein Endaural Retractors are constructed of stainless steel

Industry standard.