Order Entry
Puerto Rico
ContactUsLinkComponent
Long Stitch Scissors, OR Grade, Sklar
Long Stitch Scissors, OR Grade, Sklar
Catalog # 10195-004
Supplier:  Sklar
undefined
Long Stitch Scissors, OR Grade, Sklar
Catalog # 10195-004
Supplier:  Sklar
Supplier Number:  15-1358

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    Long Oral Stitch Scissors, Premium OR-Grade
  • Length:
    15.8 cm (6.25")
  • Material:
    Stainless steel
  • Curvature:
    Straight
  • Cat. No.:
    10195-004
  • Sterility:
    Non Sterile
  • Supplier no.:
    15-1358
  • Blade type:
    Blunt/Blunt, Smooth

Specifications

About this item

Sklar's Long Stitch Scissors are used for suture removal

These scissors have a small hook-shaped tip on one blade that slides under sutures to slightly lift them before cutting for removal. This hook also holds the suture so it does not slip off the blade of the scissors prior to cutting. Long Stitch Scissors are commonly used for cutting sutures in gynecological procedures and oral surgery. They should not be used for cutting tissue. This device is straight with smooth, blunt/blunt tips.

Ordering information: Censitrac instruments are custom barcoded to reflect the facility. This is unique customization. The initial order for the facility can take 14 to 30 days, subsequent orders can take less time.
Caution: Customers must have a Censitrac Site ID to purchase Censitrac instruments.