Order Entry
Puerto Rico
ContactUsLinkComponent
Pryor-Pean Retractor, OR Grade, Sklar
Pryor-Pean Retractor, OR Grade, Sklar
Catalog # 10199-234
Supplier:  Sklar
undefined
Pryor-Pean Retractor, OR Grade, Sklar
Catalog # 10199-234
Supplier:  Sklar
Supplier Number:  90-3510

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    Pryor-Pean Retractor
  • Length:
    27.3 cm (10¾")
  • Material:
    Stainless steel
  • Tip configuration:
    1 x 41/2" Blade
  • Cat. No.:
    10199-234
  • Supplier no.:
    90-3510

Specifications

About this item

Sklar's Pryor-Pean Retractor is a long, handheld OB/GYN retractor

It features a 103/4" long handle that leads to a 1" wide blade. The blade extends 41/2" at a right angle away from the handle. The blade is smooth and rounded at the tip. It has a smooth handle with a hook at the bottom that can function as a finger rest.