Order Entry
Puerto Rico
ContactUsLinkComponent
Tischler-Kevorkian Biopsy Punch, OR Grade, Sklar
Tischler-Kevorkian Biopsy Punch, OR Grade, Sklar
  10198-868
 :  Sklar
undefined
Tischler-Kevorkian Biopsy Punch, OR Grade, Sklar
  10198-868
 :  Sklar
 :  90-6887

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Ø:
    9.5 mm
  • Description:
    Tischler-Kevorkian Biopsy Punch, Straight with 3 x 9.5 mm Bite
  • Length:
    30.5 cm (12")
  • Material:
    Stainless steel
  • Cat. No.:
    10198-868
  • Shape:
    Straight
  • Supplier no.:
    90-6887

 

 

Sklar's Tischler-Kevorkian Biopsy Punch is an OB/GYN instrument most commonly used in colposcopy procedures to obtain cervical tissue samples for biopsy

This product is straight with a 20.3cm (8") shaft and 3x9.5mm rectangular bite. It features a single lower tooth and a single upper tooth used to grasp difficult to reach tissue. It also has a locking mechansim above the horn on the handle so the jaws can lock the tissue sample into place while the instrument is removed from the cervical canal. This reduces the risk of losing the tissue sample as the instrument is withdrawn. This product has a pistol style handle with one large ring for multiple fingers.