To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Length:22.2 cm (8¾")
- Material:Stainless steel
- Tip configuration:1 x 3" Blade
- Cat. No.:10194-102
- Supplier no.:42-2092
Specifications
About this item
Sklar's Meyerding Retractor is a single end, handheld retractor commonly used in small surgical sites
This retractor is available with a variety of blade widths and tip styles. The blade is typically at a right angle, but may also be strongly curved. It may have a smooth tip, a saw-toothed tip, or pronged tip. It features a single finger ring at the opposite end of the tip and a smooth, flat section between the finger ring and tip to provide many handling options.