Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Sterility:Non sterile
- Disposable/Reusable:Reusable
- Latex/Latex-free:Latex-Free
- Description:Hupp Tracheal Retractor, Double End
- Length:15.2 cm (6")
- Material:Stainless steel
- Tip configuration:3 Prongs and Blunt Hook
- Curvature:Straight
- Cat. No.:10193-932
- Grade:Premium OR
- Supplier no.:78-1113
Specifications
About this item
Sklar's Hupp Tracheal Retractor is a handheld retractor used during tracheotomy procedures
The prongs are used to puncture the trachea and pull it upwards. This product has a straight shaft with one smooth hook end to be held and one hook end with three prongs to be used as the retractor.