Order Entry
Puerto Rico
ContactUsLinkComponent
Tissue Forceps, 5", 3×4 Teeth, 4.2 mm Tip Width, Roboz
Tissue Forceps, 5", 3×4 Teeth, 4.2 mm Tip Width, Roboz
Catalog # 100189-318
Supplier:  Roboz Surgical
Tissue Forceps, 5", 3×4 Teeth, 4.2 mm Tip Width, Roboz
Catalog # 100189-318
Supplier:  Roboz Surgical
Supplier Number:  RS-8220

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Cat. No.:
    100189-318
  • Supplier no.:
    RS-8220

Specifications

About this item

Tissue Forceps; 3 x 4 Teeth; 5" Length; 4.2 mm Tip Width