Order Entry
Puerto Rico
ContactUsLinkComponent
Metzenbaum Needle Holder, 7", Straight, Roboz
Metzenbaum Needle Holder, 7", Straight, Roboz
Catalog # 100189-898
Supplier:  Roboz Surgical
Metzenbaum Needle Holder, 7", Straight, Roboz
Catalog # 100189-898
Supplier:  Roboz Surgical
Supplier Number:  RS-7900

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Cat. No.:
    100189-898
  • Jaw type:
    Straight
  • Supplier no.:
    RS-7900
  • Tip width:
    4 – 5.5 mm

Specifications

About this item

Metzenbaum needle holder with 7" length fenestrated jaws.