Order Entry
Puerto Rico
ContactUsLinkComponent
Metzenbaum (Lahey) Scissors 7" Curved Tungsten Carbide Sure Cut Extra Delicate, Roboz Surgical
Metzenbaum (Lahey) Scissors 7" Curved Tungsten Carbide Sure Cut Extra Delicate, Roboz Surgical
Catalog # 100189-264
Supplier:  Roboz Surgical
Metzenbaum (Lahey) Scissors 7" Curved Tungsten Carbide Sure Cut Extra Delicate, Roboz Surgical
Catalog # 100189-264
Supplier:  Roboz Surgical
Supplier Number:  RS-6955SC

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    SureCut+Tungsten
  • Length:
    7"
  • Material:
    Stainless steel
  • Cat. No.:
    100189-264
  • Blade length:
    35 mm
  • Supplier no.:
    RS-6955SC
  • Blade type:
    Curved, Blunt

Specifications

About this item

Metzenbaum (Lahey) Scissors; Curved; Extra Delicate; Sure Cut Carbide Blades; Blade Length 35 mm; 7" Overall Length.

These Tungsten Carbide reinforced Sure Cut scissors make cutting easy and will last over 4 times longer than stainless steel scissors.