Operating Scissors 5.5" Straight Blunt/Blunt, Roboz Surgical
Catalog # 100190-240
Supplier: Roboz Surgical
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Length:5.5"
- Material:Stainless steel
- Curvature:Straight
- Cat. No.:100190-240
- Blade length:45 mm
- Supplier no.:RS-6816
- Blade type:Blunt
Specifications
About this item
Operating Scissors; Straight; Blunt-Blunt; 5.5" Length