Order Entry
Puerto Rico
ContactUsLinkComponent
Delicate Operating Scissors 4.75" Curved Blunt/Blunt, Roboz Surgical
Delicate Operating Scissors 4.75" Curved Blunt/Blunt, Roboz Surgical
  100189-986
Delicate Operating Scissors 4.75" Curved Blunt/Blunt, Roboz Surgical
  100189-986
 :  RS-6705

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Length:
    4.75"
  • Material:
    Stainless steel
  • Curvature:
    Curved
  • Cat. No.:
    100189-986
  • Blade length:
    30 mm
  • Supplier no.:
    RS-6705
  • Blade type:
    Blunt

 

 

Delicate Operating Scissors; Curved; Blunt; 30 mm Blade Length; 4 3/4" Overall Length