Order Entry
Puerto Rico
ContactUsLinkComponent
Micro Vascular Approximator with Moveable Clips 14 mm, Roboz Surgical
Micro Vascular Approximator with Moveable Clips 14 mm, Roboz Surgical
Catalog # 100188-898
Supplier:  Roboz Surgical
Micro Vascular Approximator with Moveable Clips 14 mm, Roboz Surgical
Catalog # 100188-898
Supplier:  Roboz Surgical
Supplier Number:  RS-6492

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Ø:
    2-3 mm (vessel)
  • Description:
    Micro vascular approximator 50 - 60 g occlusion pressure
  • Length:
    1.4 cm
  • Cat. No.:
    100188-898
  • Supplier no.:
    RS-6492

Specifications

About this item

Micro Vascular Approximator With Moveable Clips.

Caution: These items are designed for animal research only and are not intended for human use.