Order Entry
Puerto Rico
ContactUsLinkComponent
Gradle Scissors 4" Slight Curved Sharp/Sharp, Roboz Surgical
Gradle Scissors 4" Slight Curved Sharp/Sharp, Roboz Surgical
Catalog # 100189-036
Supplier:  Roboz Surgical
Gradle Scissors 4" Slight Curved Sharp/Sharp, Roboz Surgical
Catalog # 100189-036
Supplier:  Roboz Surgical
Supplier Number:  RS-5871

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Length:
    4"
  • Material:
    Stainless steel
  • Curvature:
    Curved
  • Cat. No.:
    100189-036
  • Blade length:
    12 mm (0.47")
  • Supplier no.:
    RS-5871
  • Blade type:
    Sharp

Specifications

About this item

Gradle Scissors; Slightly Curved; Sharp Points; 12 mm Blade Length; 4" Overall Length