Order Entry
Puerto Rico
ContactUsLinkComponent
Forceps, 4.75" (12 cm) Long, Tungsten Carbide Cross Serrated, 1 mm Tip Width, Roboz
Forceps, 4.75" (12 cm) Long, Tungsten Carbide Cross Serrated, 1 mm Tip Width, Roboz
Catalog # 100188-954
Supplier:  Roboz Surgical
Forceps, 4.75" (12 cm) Long, Tungsten Carbide Cross Serrated, 1 mm Tip Width, Roboz
Catalog # 100188-954
Supplier:  Roboz Surgical
Supplier Number:  RS-5236

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Length:
    4.75"
  • Material:
    Stainless steel /tungsten carbide
  • Tip configuration:
    Straight
  • Cat. No.:
    100188-954
  • Tip style:
    Serrated
  • Supplier no.:
    RS-5236
  • Tip width:
    1 mm

Specifications

About this item

Adson Forceps; Cross Serrated; Carbide Jaws; 4.75" Length; 1 mm Tip Width