To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Sterility:Non Sterile
- Description:IUD Extractor
- Length:26.6 cm (10.5")
- Material:Stainless steel
- Environmentally Preferable:
- Curvature:Slightly Angled
- Cat. No.:10192-330
- Tip style:Hook Point, Horizontally Serrated
- Supplier no.:90-8210
- Handle:Hexagonal
Sklar's® IUD Extractor is an OB/GYN instrument used for removal of an intrauterine device.
- Reusable
- Non-sterile
- Latex-free
This is a narrow instrument with a slight angle in the shaft and two crochet style hooks on each side of the tip used to grasp the IUD strings.