Ultra Silica HPLC Prep Columns, Restek
: Restek
Base-deactivated spherical silica is useful for normal-phase or HILIC separations.
- Particle Size: 5 µm, spherical
- Pore Size: 100 Å, End-Cap: no
- pH Range: 2.5 to 8
- Temperature Limit: 80 °C
- USP Phase Code: L3
- Phase Category: bare silica
- Ligand Type: none
Easy scale-up from Restek analytical columns. Popular bonded phases.