Ultra Amino HPLC Columns (USP L8), Restek
: Restek
The Ultra line represents Restek’s broadest selection of stationary phases on a single silica support.
- High-purity silica
- High-density bonding
- Designed for selectivity
Made of high-purity, type-B silica that minimizes activity and creates high-density bonding, these columns are designed for selective and reliable HPLC applications.
The general-purpose Restek Amino is an aminopropylsilane that offers reproducible retention and efficiency. It is a great choice for the normal-phase or HILIC analysis of simple sugars.
- Catalog No:
- 10058-344
- 10058-346
- 10058-342
- 10839-268
- 10059-678
- 10839-270
- 10059-672
- 10058-348
- 10839-272
- 10059-686
- 10059-682
- 10838-094
- 10838-086
- 10058-350
- 10058-352
- 10059-692
- 10840-584
- 10059-700
- 10059-696
- 10838-120
- 10838-116
- 10838-110
- 10838-104
- Carbon Load:
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- 2%
- pH Range:
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- Temperature Limit:
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- USP Code:
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8