Ultra C4 Columns, Restek
Supplier: Restek
Certificates
About this item
Exceptionally stable C4 packing with high bonding coverage and base deactivation.
- Particle size: 3 µm or 5 µm, spherical
- Pore size: 100 Å
- Carbon load: 9%
- End-cap: yes
- pH range and temperature limit: 2.5 to 8 and 80 °C
- USP phase code: L26
- Phase category and ligand type: C4, butylsilane and monomeric C4
These columns feature less retention than C18 or C8 phases.
Specifications
- Catalog No:
- 10840-474
- 10840-476
- 10839-182
- 10838-000
- 10838-016
- 10838-008
- 10837-984
- 10837-978
- 10839-230
- 10839-232
- 10837-992
- 10839-236
- 10837-990
- 10839-238
- 10839-224
- 10839-226
- 10837-962
- 10839-206
- 10839-208
- 10837-976
- 10839-212
- 10839-214
- 10837-968
- 10839-218
- 10837-966
- 10839-220
- 10840-488
- 10840-490
- 10839-200
- 10839-202
- 10839-184
- 10840-482
- 10839-188
- 10839-190
- 10839-194
- 10839-196
- Description:
- HPLC Column
- HPLC Column, with Trident
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column, with Trident
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column, with Trident
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column, with Trident
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column, with Trident
- HPLC Column
- HPLC Column, with Trident
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- USP Code:
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
Specifications
Frequently Bought Together