Order Entry
Puerto Rico
ContactUsLinkComponent
 
News Tracheal Hook, OR Grade, Sklar
Catalog # 10192-478
Supplier:  Sklar
undefined
News Tracheal Hook, OR Grade, Sklar
Catalog # 10192-478
Supplier:  Sklar
Supplier Number:  78-3545

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Sterility:
    Non Sterile
  • Disposable/Reusable:
    Reusable
  • Latex/Latex-free:
    Latex-Free
  • Description:
    News Tracheal Hook
  • Length:
    15.2 cm (6")
  • Material:
    Stainless steel
  • Cat. No.:
    10192-478
  • Grade:
    Premium OR-Grade
  • Supplier no.:
    78-3545
  • Handle:
    Grooved, Flat

Specifications

About this item

The Sklar News Trachael Hook is used for holding cartiledge out of the way during a tracheostomy.

  • This product features a grooved, flat handle, 10 mm at its widest point, with a slight taper
  • The handle extends 9 cm to a 2 mm round shaft extending 6 cm from the handle
  • The hook tip curves downward 7 mm and tapers to a sharp, pointy tip

This instrument is similar to a Jackson tracheal hook, except that the holding hook and the handle hook face opposite directions (a Jackson tracheal hook features the working hook and the handle hook facing each other)

The choice of which instrument to use is determined primarily by user preference and comfort.