Order Entry
United States
ContactUsLinkComponent
VWR® Digital Stopwatch
VWR® Digital Stopwatch
Catalog # 82023-864
Supplier:  VWR International
undefined
VWR® Digital Stopwatch
Catalog # 82023-864
Supplier:  VWR International

Specifications

  • Resolution:
    0.001
  • Dimensions:
    80×63 mm (3.1×2.5")
  • Cat. No.:
    82023-864
  • Accuracy:
    0.01 s
  • Timer:
    Chronograph: ¹/₁₀₀ s

Specifications

About this item

Supplied with multi-language (English, French, German, Italian, Portuguese, and Spanish) instructions, this electronic stopwatch includes a calendar and a clock.

  • Features Certificate of Calibration and individual serial number
  • Will store 1 lap time and includes an alarm
  • Requires one CR2032 battery (included)
Certifications: Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.