Open-Face Aerosol Filter Holder, Polypropylene, Advantec MFS
Catalog # 102968-898
Supplier: Advantec MFS
Specifications
- Ø:2.6"
- Filter diameter:47 mm
- Height:1.6"
- Cat. No.:102968-898
- Filtration area:13.5 cm2
- Model:PPO47
- Supplier no.:43305010
- Inlet connection:Open face
- Outlet connection:Combination 1/4" NPTM, Female Luer Slip
Specifications
About this item
This 47 mm aerosol filter holder is open-face for environmental monitoring or sampling of open atmosphere air and gases.
- An affordable alternative to stainless steel holders
- Autoclavable
- Work with negative pressure
Thermoplastic polymer polypropylene (PP) construction makes this holder durable and compatible with a wide range of chemical solvents and temperatures.
The exterior locking ring design allows the unit to be assembled quickly and efficiently without tearing the membrane. Locking O-ring is made of silicone and sealing ring is made of PTFE.
Ordering information: Optional locking ring O-ring materials available.