Order Entry
Puerto Rico
ContactUsLinkComponent
MicroPolx® 2750 Polyester/Nylon Microfiber Knitted Wiper, Berkshire
MicroPolx® 2750 Polyester/Nylon Microfiber Knitted Wiper, Berkshire
Catalog # 89496-566
Supplier:  Berkshire
Small Business Enterprise
undefined
MicroPolx® 2750 Polyester/Nylon Microfiber Knitted Wiper, Berkshire
Catalog # 89496-566
Supplier:  Berkshire
Supplier Number:  MPX275009091
Small Business Enterprise

Specifications

  • Description:
    Sealed Edge, Microfiber Construction
  • Material:
    Polyester/Nylon Blend
  • Cat. No.:
    89496-566
  • Packaging:
    Stacked
  • W×L:
    22.9×22.9 cm (9×9")
  • Supplier no.:
    MPX275009091

Specifications

About this item

MicroPolx® 2750 is a sealed-edge, cleanroom-laundered wiper recommended for ISO class 4 and above.

  • Used in display and semiconductor industries
  • Low levels of fiber and/or particle contamination
  • Abrasion resistance and is chemically compatible with IPA and other solvents
  • Soft hand and edge for sensitive surfaces

Microfiber yarn increases surface area and provides superior wiping efficiency and sorptive performance.

Applications include cleaning precise optical machinery and tools, delicate process in critical cleanrooms, applying and removing cleaning and disinfecting solutions.

It is composed of a polyester and nylon knitted microfiber / microdenier fabric. This combination of properties provides high level of cleanliness, abrasion resistance, and absorptive performance required for ISO Class 4 and above environments, as well as applications requiring critical control of contaminants

Ordering information: 100 sheets per pack, 10 packs per case (double packed).