Specifications
- Color:White/Clear
- Description:Clear Sliding Door
- Material:Polyethylene/ABS/PETG
- Cat. No.:10754-632
- No. of compartments:4
- Wheel diameter:3"
- Weight:44 lbs.
- Supplier no.:51726
Specifications
About this item
TrippNT's MRI Core SP Space-Saving Storage non ferrous Cart provides extra work and storage space and has a 150 pound load capacity
- Nonferrous, white, locking, polyethylene cart lab cart with 3 full-extension drawers, 1 bulk storage area
- White ABS and high density polyethylene construction, 3-inch non-marking rubber casters, PETG door
- 1 Tool holder, 1 document or log book holder, 2 dispensing shelves hold gloves or Kimwipes, Cutaway grab handle in top, 2 keys
- Ideal lab cart for moving supplies in MRI labs, diagnostic centers, radiology, hospitals, clinics, industrial labs and others who want an economical, locking cart with a clean professional appearance
- Delivered fully assembled, no tools required
- Made in the USA
- 100% Total Replacement Lifetime Guarantee
It features a locking, space saving sliding door, 3 full extension drawers, and a bulk storage area. Non-ferrous construction from durable high density polyethylene and ABS and non-ferrous casters and screws. The MRI Core SP is compatible for use within the sensitive magnetic imaging environment. Keep supplies and other equipment in one of the three drawers or bulk storage area. Cutaway, ergonomic grab handles in top make the Core SP easy to maneuver. 15 x 33 x 19 inches (width height depth); 44 pounds. TrippNT manufactures World Class Carts, Bins and Organizers. With 21 years of experience manufacturing carts, TrippNT is recognized by Inc. 5000 as one of America's fastest growing companies. No Security Rail