Alera® Valencia Series Corner Occasional Table
Catalog # 102865-542
Supplier: Janitorial Supplies
Specifications
- Base/leg material:Mahogany
- Description:Rectangular table
- Height:20⅜"
- Environmentally Preferable:
- Cat. No.:102865-542
- W×D:23⅝×20"
- For use with:Reception Lounge Series; Valencia Series
- Supplier no.:ALEVA7520MY
- Worksurface color/finish:Mahogany
- Top thickness:1"
Specifications
About this item
The table is manufactured with durable woodgrain laminate that is water, scratch, and dent-resistant.
- Features protective 3 mm edge banding
- Foot leveling glides to compensate for uneven floors
- Edge Banding edge detail profile
Certifications: Meets or exceeds ANSI/BIFMA standards.
Ordering information: Manufacturer's limited five-year warranty.