Order Entry
Puerto Rico
ContactUsLinkComponent
 
4-Way Timer with Whiteboard and Pen
Catalog # 10754-138
undefined
4-Way Timer with Whiteboard and Pen
Catalog # 10754-138
Supplier Number:  HS120365

Specifications

  • Description:
    4-way timer with whiteboard and pen
  • Cat. No.:
    10754-138
  • W×H×D:
    12.3×8.6×2.4 cm (4.8×3.4×0.9")
  • Timer:
    24 h
  • Supplier no.:
    HS120365

Specifications

About this item

This 4-Way timer features a built-in whiteboard with pen, and contains a digital clock for count up and down to 24 hours and 59 minutes.

  • Audible alarm sounds when time expires
  • 4 timer channels

The timer provides four time channels, and can stand up independently or attach to a magnetic surface.

Delivery: Two AAA batteries are included.