Order Entry
Puerto Rico
ContactUsLinkComponent
25-Place Polycarbonate Microscope Slide Box
25-Place Polycarbonate Microscope Slide Box
Catalog # 10754-104
undefined
25-Place Polycarbonate Microscope Slide Box
Catalog # 10754-104
Supplier Number:  HS120316

Specifications

  • Color:
    Blue
  • Description:
    25-place polycarbonate microscope slide box
  • Dimensions:
    14.1L×8.8W×3.5H cm (5.5×3.5×1.4")
  • Cat. No.:
    10754-104
  • Supplier no.:
    HS120316

Specifications

About this item

Store slide samples in ultra-low temperatures with confidence.

  • Made of durable polycarbonate to store in ultra-low temperatures
  • Uniform grooved slide slots separate slides preventing slide contact
  • Molded feet enable secure stacking for easy transport and storage
  • Low temperature resistant numbered foam lining corresponds with identification sheet

Protect slides in temperature ranges as low as –80 °C.

Lock type: Friction fit