Dropper Vial Bulbs
10611-558
- Ø:17.8 mm (0.70")
- Capacity:3 ml
- Color:Blue
- Length:41 mm (1.6")
- Environmentally Preferable:
- Cat. No.:10611-558
- Bore size:6.5 mm (0.26" )
- Supplier no.:HS20629B
Made of silicone rubber. Designed for use with Pasteur pipettes, small pipettes, and medicine droppers.
: Packaged 24 per pack.