Universal Spill Response Plus Roll, Dimpled and Perforated, Brady®
10796-234
- Description:Roll
- Class Type:Universal - All Purpose
- Color:Gray
- Dimensions:7.5W"x 50L'
- Cat. No.:10796-234
- Absorbency:3.3 gal.
The SRP75P will absorb just about any liquid
This smaller absorbent is great for preventing slips, trips and falls that commonly occur in the retail, hospitality and grocery markets. It is designed to be highly absorbent, durable and reduce waste. Its small convenient size makes it ideal for employees to fold and carry in their pockets for quick response to spills.