Order Entry
Puerto Rico
ContactUsLinkComponent
Base Neutralizing Kit, 6.5 Gallon, Brady
Base Neutralizing Kit, 6.5 Gallon, Brady
Catalog # 10809-770
Supplier:  Brady Worldwide
undefined
Base Neutralizing Kit, 6.5 Gallon, Brady
Catalog # 10809-770
Supplier:  Brady Worldwide
Supplier Number:  123067

Specifications

  • Description:
    Base Neutralizing Spill Kit
  • Capacity:
    5 gal.
  • Dimensions:
    18H x 14" Dia.
  • Cat. No.:
    10809-770
  • Supplier no.:
    SKA-BKTBASE

Specifications

About this item

Kit includes: 6.5 Gallon bucket (same as our SKA-BKT), 1 - 2lb shaker base neutralizer, 10 Universal Pads, 2 Socs, 2 Bags, Goggles, Gloves, Tyvek Suit

Ordering information: (10) 15 in x 19 in Pads; (2) 3 in x 4 ft Socks; (2) Disposal Bags; 2 lb Base Neutralizer Shaker; Goggles;Hazmat; Instruction Sheet; Nitrile Gloves; Scoop.