UXT Xtra Tough Heavy Pad, Brady
Catalog # 10809-774
Supplier: Brady Worldwide
Specifications
- Description:Pad
- Capacity:19.5 gal.
- Dimensions:15W x 19L"
- Cat. No.:10809-774
- Supplier no.:UXT100
Specifications
About this item
Features high performance, this all-purpose sorbent is made to handle virtually any liquid (water, petroleum and chemical-based).3-ply construction; double-sided, low-linting coverstock and meltblown core; heavy weight perfed pads
Premium extra-tough universal sorbent for industrial maintenance and hazmat, abrasion resistant and non-abrasive performance, perfect for wipe down applications. Extra strength allows wringing and re-using of sorbents. Polypropylene material. Gray color.