MRO Plus™ Heavy Roll, Brady
Catalog # 10809-782
Supplier: Brady Worldwide
Specifications
- Description:Roll
- Capacity:24 gal.
- Dimensions:15W" x 150L'
- Cat. No.:10809-782
- Supplier no.:MRO15P
Specifications
About this item
The MRO Plus™ Heavy Roll absorbs all industrial liquids (water, petroleum-based and chemical-based fluids)
3-ply construction makes it stronger, more durable and reduces lint. Gray color masks drips and spills, dimpled, perfed so you can take only what you need and reduce waste, heavy weight roll. Perfed every 18". For use with oil and water-based fluids. Polypropylene material. Gray color.