Order Entry
Puerto Rico
ContactUsLinkComponent
Hazwik® Emergency Response Portable Spill Kit, Brady®
Hazwik® Emergency Response Portable Spill Kit, Brady®
Catalog # 10796-172
Supplier:  Brady Worldwide
undefined
Hazwik® Emergency Response Portable Spill Kit, Brady®
Catalog # 10796-172
Supplier:  Brady Worldwide
Supplier Number:  107803

Specifications

  • Description:
    Portable Spill Kit
  • Class Type:
    Chemical
  • Color:
    Clear/Yellow
  • Dimensions:
    4H x 17W x 25.5D"
  • Cat. No.:
    10796-172
  • Absorbency:
    15 gal.

Specifications

About this item

The value of this Hazwik® Emergency Response Kit is as clear as the front of the bag

Extremely accessible and portable spill kit packed in reusable clear bag with shoulder strap.

Ordering information: Contents include (32) - 15" x 19" Pads, (5) - 3" x 4' SOCs, (1) - 17" x 19" Pillow, (1) - Pair Nitrile Gloves, (2) - Disposal Bags, Goggles, Instruction Sheet.