Barrier Spill Matting, Brady®
Catalog # 10796-126
Supplier: Brady Worldwide
Specifications
- Description:Mats and Rugs
- Class Type:Universal - All Purpose
- Color:Black
- Dimensions:36W" x 100L'
- Cat. No.:10796-126
- Absorbency:25 gal.
Specifications
About this item
Keep aisles and walkways slip free
Available in a new 100' convenient length, Barrier Spill Matting's needle-punched polypropylene fibers and non-stick backing prevents fluids from penetrating through to the floor. It can absorb water, oil, or chemicals.