StarDuster® CobWeb Duster, Unger®
Catalog # 102865-858
Supplier: Janitorial Supplies
Specifications
- Bristle color:Gray
- Bristle material:Polyester
- Handle material:Plastic
- Description:StarDuster®
- Cat. No.:102865-858
- Handle length:3.5"
- Supplier no.:UNGCOBW0
- Brush head length:3"
Specifications
About this item
Cone-shaped duster gets into hard-to-reach ceiling/wall corners and crevices.
- For dusting of walls, surfaces and corners
- Electrostatic energy attracts and holds dust
- Split-tipped soft poly fibres for effective dusting
Duster may be used alone or with Unger telescopic poles (sold separately). Gray bristle color. Gray handle color. Plastic handle material.