Order Entry
Puerto Rico
ContactUsLinkComponent
 
Electrolux Sanitaire® Vacuum Cleaner, Commercial 7 Amp Upright with EZ Kleen® Dirt Cup
  102866-276
undefined
Electrolux Sanitaire® Vacuum Cleaner, Commercial 7 Amp Upright with EZ Kleen® Dirt Cup
  102866-276
 :  EURSC887E

 

  • Capacity:
    1.9 qt
  • Description:
    Vacuum cleaner, 12" cleaning path
  • Current:
    7 A
  • Cord Length:
    50 ft.
  • Voltage:
    120 V AC
  • Weight:
    17.5 lbs.
  • Cat. No.:
    102866-276
  • Supplier no.:
    EUR887

 

 

Micron Filter system features easy-to-clean dirt cup filtration that can be replaced and allows the operator to view the dirt level

Get better productivity and maneuverability with its powerful 7 amp motor and twelve inch wide cleaning path. Plus the six-position carpet height adjustment offers a range of cleaning capabilities. Eliminating the need to buy and store paper or cloth bags makes this a really cost effective choice. Approved for commercial use and OSHA approved, makes this the ideal vacuum cleaner for the hospitality industry where high standards of cleanliness are required. Metal/Plastic body material. Red color.

 : UL; CSA; OSHA approved for commercial use.
 : Manufacturer's limited two-year warranty.