Windsoft® Nonperforated Roll Towels
Catalog # 102866-260
Supplier: Janitorial Supplies
Specifications
- Ø:5.5"
- Width:8"
- Cat. No.:102866-260
- Roll length:350'
- Supplier no.:WIN108
- Ply:1
Specifications
About this item
Roll towels are designed for hardwound roll towel dispensers.
- Absorbent
- Natural color
- Paper material
Quality construction enables multipurpose versatility.