Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Description:Cordless Micro Drill
- Length:17.5 cm
- Cat. No.:100230-730
- Supplier no.:58610
- Diameter:1.9 cm
The Cordless Micro Drill is designed for research applications that require surgical bits
- Speed is 14400 RPM
- Can function for eight hours on a single charge
- Powered by a rechargeable 6-volt nickel cadmium battery
Made of lightweight aluminum alloy for balance and control. The Micro Drill can function for up to eight hours on a single charge and is powered by a rechargeable, 6-volt cadmium battery,