Order Entry
Puerto Rico
ContactUsLinkComponent
Dry Block Incubator, SPS Medical
Dry Block Incubator, SPS Medical
Catalog # 101101-846
Supplier:  Crosstex
Dry Block Incubator, SPS Medical
Catalog # 101101-846
Supplier:  Crosstex
Supplier Number:  NDB-036

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Max. temp.:
    37°C (98.6°F)
  • Capacity:
    15 Blocks
  • Description:
    Dry Block Incubator
  • Cat. No.:
    101101-846
  • Supplier no.:
    NDB-036
  • Details:
    13 mm

Specifications

About this item

Specifically designed for the STERRAD (hydrogen peroxide, gas plasma sterilization process)

Pre-set at 56ºC for incubating Geobacillus stearothermophilus or 37ºC for Bacillus atrophaeus. Each incubator is calibrated to +2ºC and comes with a lifetime warranty.