To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:Ingrown Nail Splitting Scissors, Premium OR-Grade
- Length:15.2 cm (6")
- Material:Stainless steel
- Curvature:Straight
- Cat. No.:10193-900
- Sterility:Non sterile
- Supplier no.:97-0555
- Blade type:Sharp/Blunt, Serrated
Specifications
About this item
Ingrown Nail Splitting Scissors are a podiatric instrument used in procedures for the treatment of ingrown nails
These non-ratcheted, finger ring scissors have one pointed, sharp tip and one rounded, blunt tip. The blade of the pointed tip is serrated, while the blade of the blunt tip is smooth. This product is used for cutting wedges in the nail plate as part of removing the ingrown section.