To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Length:102 mm (4")
- Material:Stainless steel
- Cat. No.:10192-312
- Supplier no.:92-5540
- Blade type:Straight, Blunt/Blunt
Specifications
About this item
Umbilical Scissors are non-ratcheted, finger ring scissors used for cutting the umbilical cord.
These scissors feature wide, flat, curved blades. They are used without clamping the umbilical cord because the blades hold the cord in place. The umbilical cord is often clamped at two points and cut in the middle with standard scissors.