CON 2700 Benchtop Meter Package, Oakton® Instruments, Cole Parmer
Catalog # 101076-366
Supplier: OAKTON INSTRUMENTS MS
Specifications
- Calibration:Up to 5 points
- Temperature Range:0.0 - 100.0 °C/32.0 - 212.0 °F
- Description:Oakton® Benchtop Meter with CON 2700 Meter, 4-cell, K=1 Conductivity/Temp Probe, Electrode Stand and Software
- Temperature Accuracy:±0.3 °C/±0.5 °F
- Temperature Resolution:0.1 °C/0.1 °F
- W×D×H:15.5 × 17.5 × 6.9 cm (61/8 × 67/8 × 23/4”)
- Parameter:Conductivity, TDS, Salinity, Resistivity and Temperature (°F or °C)
- Conductivity Accuracy:±1% full scale
- Conductivity Cell Constant:0.010 - 10000 cm⁻¹
- Conductivity Range:0.05 µS/cm - 500 mS/cm
- Conductivity Resolution:0.01 µS/0.1 µS; 0.001 µS/ 0.01 mS/0.1 mS
- Data Logging Capacity:500 points
- Dimensions:15.5W × 17.5D × 6.9H cm (61/8 × 67/8 × 23/4”)
- TDS Accuracy:±1% full scale
- TDS Range:0.050 ppm to 500 ppt at 1.00 TDS factor
- TDS Resolution:0.01 ppm/0.1 ppm; 0.001 ppt/ 0.01 ppt/0.1 ppt
- Temperature Calibration:Offset 0.1 °C increments up to ±5 °C/±9 °F
- Cat. No.:101076-366
- Supplier no.:WD-35412-00
Specifications
About this item
CON 2700 benchtop meter is used for the measurement of conductivity, total dissolved solids (TDS), salinity, resistivity and temperature.
- Brilliant backlit display with dynamic stability indication
- Up to 500 point memory with date-time stamp for GLP
- Output data to printer or PC
- Accepts either 2-cell or 4-cell electrodes
- Features auto-standardization, auto-calibration, and autoranging
- Calibration due alarm with password protection for setup and calibration
- Measures salinity from 0.0 to 80 ppt and resistitivy from 2.000 ohms to 20.0 Mohms
The CON 2700 meter offers a new compact design that is over 40% smaller than other benchtop meters. The large display is easy to read even at a distance and features stability indication. The meter includes automatic or manual temperature compensation, temperature in °F or °C and display Hold. A calibration due alarm function means no more out-dated calibrations. The water-resistant membrane keypad offers password protection for both set-up and calibration. Multiple pH slopes and offset display enables quick, easy electrode diagnosis. The electrode holder can be mounted on either side of the meter.