Order Entry
Puerto Rico
ContactUsLinkComponent
PIG® Mini Poly Drip Decks, New Pig
PIG® Mini Poly Drip Decks, New Pig
Catalog # 46000-752
Supplier:  New Pig
undefined
PIG® Mini Poly Drip Decks, New Pig
Catalog # 46000-752
Supplier:  New Pig
Supplier Number:  PAK372

Specifications

  • Color:
    White/Black
  • Description:
    Large Spill Containment Tray, Made of Plastic and Grate included
  • Size:
    1 each
  • Cat. No.:
    46000-752
  • W×L:
    52.4 x 42.2 cm
    (205/8 x 165/8 ”)
  • L×W×H:
    52.4 x 42.2 x 9.8 cm (205/8 x 165/8 x 37/8")
  • Sump capacity:
    11.3 L (3 gal.)
  • Weight:
    3.62 kg (8 lbs.)
  • Supplier no.:
    PAK372

Specifications

About this item

Chemical-resistant polyethylene tray features built-in sump containment to trap leaks and drips while work.

  • Translucent sidewalls easily inspect fluid level in sump
  • Compact size fits on tabletop or counter, ideal for use in labs
  • Pour spout for easy draining