Order Entry
Puerto Rico
ContactUsLinkComponent
Northbent Suture Scissors, OR Grade, Sklar
Northbent Suture Scissors, OR Grade, Sklar
Catalog # 89025-338
Supplier:  Sklar
undefined
Northbent Suture Scissors, OR Grade, Sklar
Catalog # 89025-338
Supplier:  Sklar
Supplier Number:  22-2947

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    Northbent Suture Scissors, Premium OR-Grade
  • Length:
    12 cm (4.75")
  • Material:
    Stainless steel
  • Curvature:
    Curved
  • Cat. No.:
    89025-338
  • Sterility:
    Non sterile
  • Supplier no.:
    22-2947
  • Blade type:
    Blunt/Blunt, Smooth
  • Handle:
    Finger Rings

Specifications

About this item

Northbent Suture Scissors are primarily used for suture removal and not be used for cutting tissue.

These scissors have a small hook shaped tip on one blade, that slides under sutures to slightly lift them slightly before cutting for removal

Censitrac Ready products are industry standard.

This hook also holds the suture so it does not slip off the blade of the scissors prior to cutting. Northbent suture scissors have a light pattern, useful for suture removal.

Ordering information: Censitrac instruments are custom barcoded to reflect the facility. This is unique customization. The initial order for the facility can take 14 to 30 days, subsequent orders can take less time.
Caution: Customers must have a Censitrac Site ID to purchase Censitrac instruments.