Order Entry
Puerto Rico
ContactUsLinkComponent
 
SP Bel-Art H-B DURAC® Blood Bank Liquid-In-Glass Refrigerator Thermometer, Organic Liquid Fill, Bel-Art Products, a part of SP
  61222-617
undefined
SP Bel-Art H-B DURAC® Blood Bank Liquid-In-Glass Refrigerator Thermometer, Organic Liquid Fill, Bel-Art Products, a part of SP
  61222-617
 :  B60805-0100

 

  • Description:
    Blood Bank Liquid-In-Glass Refrigerator Thermometer
  • Length:
    152 mm (6”)
  • Cat. No.:
    61222-617
  • Divisions:
    1 °C
  • Accuracy:
    ±1 °C
  • Range:
    −5…+20 °C
  • Immersion:
    Total
  • Supplier no.:
    608050100

 

 

This total immersion thermometer indicates critical temperature ranges for blood bank refrigerators and vaccine storage

Critical temperatures (4°C and 6°C) are marked with arrows. The thermometer contains red organic liquid against white back glass, and features PFA flouropolymer safety coating to keep liquid and glass encapsulated in the event of breakage.