Kimble Chase Mojonnier Fat Extractor Flask
Mojonnier Fat Extraction Flasks, 25 ml, 192 x 80 mm (7.5 x 3.1'')
Supplier: DWK Life Sciences (KIMBLE)
Supplier #: 617600-0025
Kimble Chase Mojonnier Fat Extractor Flask
Catalog # KT617600-0025
Supplier: DWK Life Sciences (KIMBLE)
Jump to:
Product Details & Documents
Primarily used to determine fat content in dairy products but may also be used for other food products.
- Settling chamber at the lower portion has a capacity of approximately 25 ml
- Extraction chamber has a diameter of 35 mm
- Top opening has a pouring lip and is tooled for a #0 rubber stopper
- Ref: Method of Analysis-Seventeenth Edition
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Documents
Specifications
- Capacity:25 ml
- Description:Mojonnier Fat Extraction Flasks
- W×H:192 x 80 mm (7.5 x 3.1'')
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



