Resorcin-Fuchsin working solution
Product Details & Documents
Resorcin-Fuchsin solution is a prepared, ready-to-use, high quality staining solutions for standard staining procedures used by the biological staining commission and the armed forces institute of pathology.
Available as alcohol stock and alcohol working solution.
- Boiling Pt:78 °C (172 °F)
- Flash Pt:17 °C (63 °F)
- UN:1987
- ADR:3,II
Specifications
Specifications
- Pack type:Bottle
- Size:500 ml
Specifications
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



